250GB 980 Pro PCIe 4.0 V NAND MLC NVMe Internal Solid State Drive

Order Code: ZT2123020S

£61.99 Inc VAT (20%)


Description

Samsung 250GB 980 Pro PCIe 4.0 V NAND MLC NVMe Internal Solid State Drive Unleash the power of the Samsung PCIe 4.0 NVMe SSD 980 PRO for your next-level computing. Leveraging the PCIe 4.0 interface, the 980 PRO delivers double the data transfer rate of PCIe 3.0 while being backward compatible for PCIe 3.0 for added versatility.

Powered by Samsung custom Elpis Controller for PCIe 4.0 SSD, the 980 PRO is optimised for speed. It delivers read speeds up to 7,000 MB/s, making it 2 times faster than PCIe 3.0 SSDs and 12.7 times faster than SATA SSDs. The 980 PRO achieves max speeds on PCIe 4.0 and may vary in other environments.

Designed with hardcore gamers and tech-savvy users in mind, the 980 PRO offers high-performance bandwidth and throughput for heavy-duty applications in gaming, graphics, data analytics and more. It's fast at loading games, so you can play more and wait less.

The 980 PRO comes in a compact M.2 2280 form factor, which can be easily plugged into desktops and laptops for maximum board design flexibility. The drive is suitable for building high-performance computing systems due to its optimised power efficiency.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 250GB 980 Pro PCIe 4.0 V NAND MLC NVMe Internal Solid State Drive
  • Form
    Internal Drive
  • Weight
    9g
  • Dimensions (W x D x H)
    80.15x22.15x2.38mm
  • Capacity
    250GB
  • Colour
    Black
  • Type
    Solid State Drives

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome