Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
256GB High Endurance MicroSDHC and Ad
By Sandisk
Order Code:
ZT3527678S
£35.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
35.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/256gb-high-endurance-microsdhc-and-ad/p/ZT3527678S
Add to quotation
View all Mobile Phones
Description
SanDisk High Endurance 256GB UHS-I Class 10 MicroSDHC Memory Card and Adapter
Specifications
Specifications for 256GB High Endurance MicroSDHC and Ad
Write Speed
Up to 40MB/s
Speed Rating
Class 10
Form
Micro SDHC Cards
Read Speed
Up to 100MB/s
Colour
White
Type
Flash Memory Cards
Capacity
256GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome