2660 2.8in 4G 32MB 128MB - Pink Flip Phone

Order Code: ZT5114431S

£79.99 Inc VAT (20%)


Description

Take a digital detox and put real life ahead of reel life. Side-effects may include improved wellbeing and more living in the moment.<br><br>It can make calls, send texts, and take pictures. Its even got a torch and an FM radio, and.. thats about it. No panic charging, no distracting notifications - just plenty of battery life, freedom from your socials and the original retro photography. Welcome to the flip side.<br><br>Ping. Someone posted a thing. Ping. Someone commented on the thing. Ping. Youve also got an email. Oh look, here comes three more. Ping, ping, ping. Well, not on Nokia 2660 Flip. The thing about the Joy of Missing Out is that, after a while, it doesnt feel like youre missing out at all.<br><br>You probably havent given much thought about how you end calls. You hit a button and thats the end of that. But what if there was a better way? Introducing: the snap. Close your phone with a snap and let everyone in the room know that you just got your stuff sorted like a boss.<br><br>Our social feeds seem to have everything - everything but an end. Ditch the doom-scrolling of content shared by people you dont know or barely speak to. Go out, be present, and put real life ahead of reel life. Dog videos wont disappear from the internet before you get home.

See full description
Specifications for 2660 2.8in 4G 32MB 128MB - Pink Flip Phone
  • Colour
    Pop Pink
  • Memory
    128MB
  • Connection
    Bluetooth 4.2
  • RAM
    48MB
  • Product Type
    Mobile Phones
  • SIM Slots
    Dual
  • Screen Size
    2.8in
  • MicroSD Card Support
    Up to 32GB
  • Operating System
    S30+
  • Processor
    Unisoc T107
  • Weight
    123g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome