Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
2660 Flip 2.8in 4G 48MB 128MB
By Nokia
Order Code:
ZT3526617S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/2660-flip-2-8in-4g-48mb-128mb/p/ZT3526617S
Add to quotation
View all Mobile Phones
Description
Nokia 2660 Flip 2.8 Inch 4G Dual SIM 48MB 128MB Mobile Phone Black
Specifications
Specifications for 2660 Flip 2.8in 4G 48MB 128MB
Connection
Bluetooth 4.2
Type
Mobile Phones
Processor
Unisoc T107
Weight
123g
Memory
128MB
Colour
Black
RAM
48MB
MicroSD Card Support
Up to 32GB
Screen Size
2.8in
Operating System
S30+
SIM Slots
Dual
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome