Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
2TB T7 Shield USB-C Black External SSD
By Samsung
Order Code:
ZT3525157S
£249.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
249.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/2tb-t7-shield-usb-c-black-external-ssd/p/ZT3525157S
Add to quotation
View all Mobile Phones
Description
Samsung T7 Shield Series 2TB USB-C Portable External Solid State Drive Black
Specifications
Specifications for 2TB T7 Shield USB-C Black External SSD
Weight
98g
Form
External Drive
Capacity
2TB
Power Supply
USB Port
Type
Solid State Drives
Colour
Black
Connection
USB 3.2
Portable Or Desktop
Portable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome