500GB T7 Touch USBC Silver NVMe Ext SSD

Order Code: ZT1537407S

£112.99 Inc VAT (20%)


Description

500GB T7 Touch USBC Silver NVMe Ext SSD Whether you're carrying games, movies or sensitive work files, the Portable SSD T7 Touch gives you speed and security in a palm-sized package. Experience the next level of external storage.
Please note this item is , see our returns policy for more information.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 500GB T7 Touch USBC Silver NVMe Ext SSD
  • Height
    57mm
  • Width
    85mm
  • Depth
    8mm
  • Portable Or Desktop
    Portable
  • Connection
    USB 3.2
  • Power Supply
    USB Port
  • Capacity
    500GB
  • Colour
    Silver
  • Type
    Solid State Drives
  • Dimensions (W x D x H)
    85x57x8mm
  • Data Transfer Rate
    Up to 1050MB/s
  • Weight
    58g
  • Form
    External Drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome