6.7in QS8 Gen 1 12GB 256GB - White

Order Code: ZT4972789S

£699.99 Inc VAT (20%)


Description

Nothing Phone (2) 6.7 Inch Qualcomm Snapdragon 8+ Gen 1 Dual SIM 12GB RAM 256GB Storage White Mobile Phone

Specifications for 6.7in QS8 Gen 1 12GB 256GB - White
  • Processor
    Qualcomm Snapdragon 8+ Gen 1
  • Connection
    Wi-Fi and Bluetooth 5.3
  • SIM Slots
    Dual
  • Screen Size
    6.7in
  • Operating System
    Android
  • Colour
    White
  • Memory
    256GB
  • Weight
    201.2g
  • RAM
    12GB
  • Product Type
    Mobile Phones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome