90 Smart 6.8" MediaTek 4GB 128GB Black

Order Code: ZT4784129S

£219.99 Inc VAT (20%)

Currently unavailable

Description

HONOR 90 Smart. Share your vibe.The smooth curve comes from the 63 degree quad-curved design. Speaking for the extent of ultra-slim/lightweight.With a screen still clear in strong outdoor light, you can easily see the navigation route, reply to messages, and stream videos. By reducing the brightness indoors, the dark mode, the eye protection mode, and the Circadian Night Display can provide multiple care for your eyes.

Specifications for 90 Smart 6.8" MediaTek 4GB 128GB Black
  • Type
    Mobile Phones
  • Colour
    Midnight Black
  • Connection
    Wi-Fi and Bluetooth
  • Memory
    128GB
  • Weight
    199g
  • Screen Size
    6.8in
  • Processor
    MediaTek Dimensity 6020
  • Memory (RAM)
    4GB