Arys Compact 2.0 RGB Speaker Set

Order Code: ZT3528520S

£35.99 Inc VAT (20%)


Description

Trust Arys Compact 2.0 Channels Wired USB RGB Speaker Set

Specifications for Arys Compact 2.0 RGB Speaker Set
  • Colour
    Black
  • Number of Speakers
    2
  • Cable Length
    1.4m
  • Weight
    577g
  • Form
    Desktop Speaker
  • Compatible With
    PC
  • Output
    12W
  • Power
    USB
  • Type
    Speakers
  • Connection
    USB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome