Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
AV1300 3 Port Gbit Passthrough Powerline
By TP-Link
Order Code:
ZT3527948S
£83.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/av1300-3-port-gbit-passthrough-powerline/p/ZT3527948S
Add to quotation
View all Mobile Phones
Description
TP-Link AV1300 3-Port Gigabit Passthrough Powerline Starter Kit
Specifications
Technical Information
Specifications for AV1300 3 Port Gbit Passthrough Powerline
Connection
Wall Plug
Colour
White
Data Rates
Up to 1300MBps
Type
Home Plug Network
Certification
CE, RoHS
Dimensions (W x D x H)
131x72x42mm
Operating Range
300 metres
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome