Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
DVT1250 MicroSD 8GB Audio Recorder
By Philips
Order Code:
ZT3523960S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/dvt1250-microsd-8gb-audio-recorder/p/ZT3523960S
Add to quotation
View all Mobile Phones
Description
Philips Dictation DVT1250 VoiceTracer Audio Recorder MicroSD 8GB Memory
Specifications
Technical Information
Specifications for DVT1250 MicroSD 8GB Audio Recorder
Display
Dot Matrix LCD
Microphone
1 Channel Built-in Microphone
Technology
Digital
Product Type
Dictation Machines
Colour
Dark Silver/Black
Capacity
8GB
Weight
67g
Speaker
28mm
Power
2x AAA Batteries
Media
SD Card
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome