Edge 50 Fusion 5G 6.7" 12GB 256GB Blue

Order Code: ZT4792302S

£369.99 Inc VAT (20%)


Description

Motorola Edge 50 Fusion 5G 6.7 Inch Dual SIM 12GB RAM 256GB Storage Android 14 Forest Blue Mobile Phone

Specifications for Edge 50 Fusion 5G 6.7" 12GB 256GB Blue
  • Type
    Mobile Phones
  • Processor
    Qualcomm Snapdragon 7s Gen 2
  • Weight
    174.9g
  • Screen Size
    6.7in
  • Colour
    Forest Blue
  • Memory
    256GB
  • Connection
    Wi-Fi and Bluetooth 5.2
  • SIM Slots
    Dual (eSIM +Nano)
  • Operating System
    Android 14
  • Memory (RAM)
    12GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome