Edge 50 Ultra 6.67in QS 8s 16GB 1TB Grey

Order Code: ZT4972668S

£899.99 Inc VAT (20%)


Description

Motorola Edge 50 Ultra 6.67 Inch Qualcomm Snapdragon 8s Gen 3 16GB RAM 1TB Storage Android 14 Forest Grey Mobile Phone

Specifications for Edge 50 Ultra 6.67in QS 8s 16GB 1TB Grey
  • Product Type
    Mobile Phones
  • Weight
    197g
  • Memory
    1TB
  • Connection
    Wi-Fi and Bluetooth 5.4
  • Screen Size
    6.67in
  • Processor
    Qualcomm Snapdragon 8s Gen 3
  • SIM Slots
    Dual (pSIM+eSIM)
  • Operating System
    Android 14
  • Colour
    Forest Grey
  • Memory (RAM)
    16GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome