Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Extreme Pro 128GB SDXC Uhs-I Class 10
By Sandisk
Order Code:
ZT3527245S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/extreme-pro-128gb-sdxc-uhs-i-class-10/p/ZT3527245S
Add to quotation
View all Mobile Phones
Description
SanDisk Extreme PRO 128GB SDXC UHS-I Class 10 Memory Card
Specifications
Specifications for Extreme Pro 128GB SDXC Uhs-I Class 10
Form
SDXC Cards
UHS Speed Class
3
Capacity
128GB
Type
Flash Memory Cards
Write Speed
Up to 90MB/s
Colour
Black
UHS Bus Interface
I
Read Speed
Up to 200MB/s
Video Speed Class
30
Speed Rating
Class 10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome