Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Fusion TA-1640 6.56in 5G Dual Sim 4GB Ram 128GB Storage Noir Black Mobile Phone
By HMD
Order Code:
ZT5514511S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/fusion-ta-1640-6-56in-5g-dual-sim-4gb-ram-128gb-storage-noir-black-mobile-phone/p/ZT5514511S
Add to quotation
View all Mobile Phones
Description
HMD Fusion TA-1640 6.56 Inch 5G Dual SIM 4GB RAM 128GB Storage Noir Black Mobile Phone
Tags:
#NewProduct
Specifications
Specifications for Fusion TA-1640 6.56in 5G Dual Sim 4GB Ram 128GB Storage Noir Black Mobile Phone
Operating System
Android 14
Colour
Noir
Product Type
Mobile Phones
Memory
128GB
Memory (RAM)
4GB
SIM Slots
Dual
Connection
Wi-Fi and Bluetooth 5.1
Screen Size
6.55in
Weight
202.5g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome