G22 6.5 Inch Dual Sim 4GB 64GB - Peach

Order Code: ZT5114348S

£149.99 Inc VAT (20%)


Description

High performance. QuickFix repairability. Longevity-first design. This is smartphone autonomy. Nokia G22 empowers owners with the ability to replace a broken display, charging port or battery. It brings an array of longevity promises to the many, not the few - with a 100% recycled plastic back cover, up to 3 years of warranty and updates, and a 3-day battery life. And, the memory extension feature delivers additional virtual RAM, giving you a smoother smartphone experience.<br><br>Carry out battery and display replacements yourself thanks to in-built QuickFix repairability. So, you can forget about lengthy repair shop wait-times or any potential data loss. Simply consult iFixit for Nokia phone replacement parts, tools or easy-to-follow guidance - or, just ask an authorized service centre to carry out the repair for you.<br><br>With OZO Playback, Nokia G22 works to balance headphone output for a fine-tuned audio experience. And, thanks to a 3-day battery life, you can keep on enjoying the entertainment you love for longer.

See full description
Specifications for G22 6.5 Inch Dual Sim 4GB 64GB - Peach
  • Connection
    Wi-Fi and Bluetooth 5.0
  • Colour
    Peach
  • MicroSD Card Support
    Up to 2TB
  • Processor
    Unisoc T606
  • RAM
    4GB
  • Screen Size
    6.52in
  • Operating System
    Android 12
  • Memory
    64GB
  • Product Type
    Mobile Phones
  • Weight
    195.23g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome