G42 6.56in 5G 6GB 128GB Black

Order Code: ZT3526867S

£179.99 Inc VAT (20%)


Description

Nokia G42 6.56 Inch 5G Dual SIM Snapdragon 480 Plus 6GB RAM 128GB Storage Android 13 Mobile Phone Grey

Specifications for G42 6.56in 5G 6GB 128GB Black
  • Weight
    193.8g
  • Operating System
    Android 13
  • Product Type
    Mobile Phones
  • Colour
    Black
  • RAM
    6GB
  • SIM Slots
    Dual
  • Memory
    128GB
  • Screen Size
    6.56in
  • MicroSD Card Support
    Up to 1TB
  • Connection
    Wi-Fi and Bluetooth 5.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome