Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Galaxy A16 5G 6.7in Android 14 4GB Ram 128GB Storage Dark Blue Mobile Phone
By Samsung
Order Code:
ZT5513643S
£239.99
Inc VAT (20%)
£249.99
4% off
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/galaxy-a16-5g-6-7in-android-14-4gb-ram-128gb-storage-dark-blue-mobile-phone/p/ZT5513643S
Add to quotation
View all Mobile Phones
Description
Samsung Galaxy A16 5G 6.7 Inch Android 14 4GB RAM 128GB Storage Dark Blue Mobile Phone
Tags:
#NewProduct
Specifications
Specifications for Galaxy A16 5G 6.7in Android 14 4GB Ram 128GB Storage Dark Blue Mobile Phone
Screen Size
6.7in
Operating System
Android 14
SIM Slots
Dual
Connection
Wi-Fi and Bluetooth
MicroSD Card Support
Up to 1.5TB
Weight
200g
Memory
128GB
Dust Resistant
IP67
Colour
Blue Black
Memory (RAM)
4GB
Product Type
Mobile Phones
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome