Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Galaxy A34 5G 6.6in 6GB 128GB Lime Green
By Samsung
Order Code:
ZT3525986S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/galaxy-a34-5g-6-6in-6gb-128gb-lime-green/p/ZT3525986S
Add to quotation
View all Mobile Phones
Description
Samsung Galaxy A34 5G 6.6 Inch Hybrid Dual SIM 6GB RAM 128GB Storage Mobile Phone Awesome Lime
Specifications
Specifications for Galaxy A34 5G 6.6in 6GB 128GB Lime Green
SIM Slots
Dual
Weight
199g
MicroSD Card Support
Up to 1TB
Memory
128GB
Type
Mobile Phones
Connection
Wi-Fi and Bluetooth 5.3
Colour
Awesome Lime
RAM
6GB
Screen Size
6.6in
Processor
Octa-Core
Operating System
Android
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome