Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Galaxy A35 5G 6.6 Inch 6GB 128GB - Navy
By Samsung
Order Code:
ZT4972764S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/galaxy-a35-5g-6-6-inch-6gb-128gb-navy/p/ZT4972764S
Add to quotation
View all Mobile Phones
Description
Samsung Galaxy A35 5G 6.6 Inch Exynos 6GB RAM 128GB Storage Android 14 Awesome Navy Mobile Phone
Specifications
Specifications for Galaxy A35 5G 6.6 Inch 6GB 128GB - Navy
Product Type
Mobile Phones
Colour
Awesome Navy
Processor
Exynos
SIM Slots
Dual
Connection
Wi-Fi and Bluetooth 5.3
MicroSD Card Support
Up to 1TB
Weight
209g
Screen Size
6.6in
Dust Resistant
IP67
Memory
128GB
Operating System
Android
Memory (RAM)
6GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome