Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Galaxy A54 5G Enterprise 6.4in 8GB 128GB
By Samsung
Order Code:
ZT3525943S
£509.99
Inc VAT (20%)
£579.99
12% off
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
509.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/galaxy-a54-5g-enterprise-6-4in-8gb-128gb/p/ZT3525943S
Add to quotation
View all Mobile Phones
Description
Samsung Galaxy A54 5G Enterprise Edition 6.4 Inch Octa-Core 8GB RAM 128GB Storage Black Mobile Phone
Tags:
#ReducedPrice
Specifications
Specifications for Galaxy A54 5G Enterprise 6.4in 8GB 128GB
Type
Mobile Phones
SIM Slots
Dual
Connection
Wi-Fi and Bluetooth 5.3
Operating System
Android
Processor
Octa-Core
RAM
8GB
Weight
202g
Memory
128GB
Screen Size
6.4in
Colour
Graphite
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome