Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Galaxy S23 6.1 Inch 8GB 128GB Lavender
By Samsung
Order Code:
ZT3525598S
£1,029.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
1029.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/galaxy-s23-6-1-inch-8gb-128gb-lavender/p/ZT3525598S
Add to quotation
View all Mobile Phones
Description
Samsung Galaxy S23 SM-S911B 6.1 Inch Android 13 8GB 128GB 3900 mAh Lavender
Specifications
Specifications for Galaxy S23 6.1 Inch 8GB 128GB Lavender
Type
Mobile Phones
Weight
168g
SIM Slots
Dual
Processor
Octa-Core
Screen Size
6.1in
Operating System
Android
Colour
Lavender
Memory
128GB
Connection
Wi-Fi and Bluetooth
RAM
8GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome