Galaxy XCover7 EE 6.6in 6GB 128GB - Black

Order Code: ZT5114330S

£429.99 Inc VAT (20%)


Description

Upgrade to a work phone that's all about the view and the do.Outstanding performance to do more at onceGalaxy XCover7 combines Octa-core processing power with 6GB of Memory for fast and efficient performance for the task at hand. Enjoy 128GB of internal storage and add up to 1TB more with microSD card.Lightning speed wherever you goNever miss a thing, wherever you are, with the Galaxy XCover7. Tap into hyper-fast connectivity with 5G1, making it easier to access the vital data or information you need to carry out tasks in the field.See every detail, work effortlesslyThe expansive 6.6'' FHD+ display gives you ample space to view and read with ease. Plus, the 500-nit brightness allows for good visibility even in bright conditions.Makes the rough, smoothThe Galaxy XCover7 is like the superhero of rugged phones. It's built to MIL-STD-810H standards1, handling everything from bumps and scrapes to dusty environments. It can even survive drops onto steel from an impressive height of 1.5m.Plus, it can handle regular sanitising to ensure a clean work environment4. Whether you're in a bustling office or out in the field, rest assured, your XCover7 can handle whatever you throw at it.Gorilla Glass Victus+ gives you enhanced scratch resistance and 25% more drop protection compared with previous models2. And with IP68 water and dust resistance, you dont need to worry about rain, dusty warehouses or accidental puddle incidents3.Touchscreen built for hands-on workWith its high touch sensitivity, Galaxy XCover7 seamlessly responds to your touch for a smooth workflow even out in the field.Battery that doesn't slow you downKeep the momentum going with the long-lasting 4,050mAh battery. When it's running low, power up quickly and easily with 15W Fast Charging and POGO charger. Or simply replace it with an extra battery and keep up the pace.Built for security, customised for productivityLook out for your invaluable assets. Galaxy XCover7 is offered with up to 4 generations of OS upgrades and up to 5 years of security updates to keep your device running smooth and your data properly safeguarded by Samsung Knox.Make the most of your go-to keySpecialised to expedite your day. Customise your XCover Key to save unnecessary steps in getting done your most frequent tasks and routines. Set the go-to key with specific actions including launching designated apps, quick barcode scanning with Knox Capture and more.Scan-and-go with Knox CaptureWith Knox Capture, Galaxy XCover7 can readily become an enterprise-grade barcode scanner. Simply scan as you would take a picture and the captured barcode data are automatically integrated into your business apps.

See full description
Specifications for Galaxy XCover7 EE 6.6in 6GB 128GB - Black
  • Product Type
    Mobile Phones
  • Connection
    Wi-Fi and Bluetooth
  • Screen Size
    6.6in
  • SIM Slots
    Dual
  • Processor
    Octa-Core
  • Memory
    128GB
  • Weight
    240g
  • Colour
    Black
  • Operating System
    Android
  • MicroSD Card Support
    Up to 1TB
  • Memory (RAM)
    6GB