Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Magic 6 Lite 5G 6.78" 8GB 256GB Black
By Honor
Order Code:
ZT4784181S
£379.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
379.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/magic-6-lite-5g-6-78-inch-8gb-256gb-black/p/ZT4784181S
Add to quotation
View all Mobile Phones
Description
Honor Magic 6 Lite 5G 6.78 Inch Dual SIM 8GB RAM 256G Storage Android 13 Black Mobile Phone
Specifications
Specifications for Magic 6 Lite 5G 6.78" 8GB 256GB Black
Type
Mobile Phones
Colour
Midnight Black
Connection
Wi-Fi and Bluetooth 5.1
Memory
256GB
SIM Slots
Dual
Weight
185g
Screen Size
6.78in
Processor
Qualcomm Snapdragon 6 Gen 1
Memory (RAM)
8GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome