Magic V2 6.43" 16GB 512GB Purple

Order Code: ZT4784076S

£1,799.99 Inc VAT (20%)

Currently unavailable

Description

Honor Magic V2 6.43 Inch Qualcomm Snapdragon 8 Gen 2 Dual SIM 16GB RAM 512GB Storage Android 13 Purple Mobile Phone

Specifications for Magic V2 6.43" 16GB 512GB Purple
  • Type
    Mobile Phones
  • Connection
    Wi-Fi and Bluetooth 5.3
  • Weight
    237g
  • Processor
    Qualcomm Snapdragon 8 Gen 2
  • SIM Slots
    Dual
  • Colour
    Purple
  • Screen Size
    6.43in
  • Memory
    512GB
  • Memory (RAM)
    16GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome