Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Magic V3 6.43" 5G 12GB 512GB Black
By Honor
Order Code:
ZT5116051S
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
1799.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/magic-v3-6-43-inch-5g-12gb-512gb-black/p/ZT5116051S
Add to quotation
View all Mobile Phones
Description
Honor Magic V3 6.43 Inch Qualcomm Snapdragon 8 Gen 3 12GB RAM 512GB Storage Black Mobile Phone
Specifications
Specifications for Magic V3 6.43" 5G 12GB 512GB Black
Product Type
Mobile Phones
Weight
226g
Memory
512GB
Screen Size
6.43in
Connection
Wi-Fi and Bluetooth 5.3
Colour
Black
Processor
Qualcomm Snapdragon 8 Gen 3
Memory (RAM)
12GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome