Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Magic V3 6.43 Inch 5G 12GB 512GB Green
By Honor
Order Code:
ZT5116050S
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
1799.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/magic-v3-6-43-inch-5g-12gb-512gb-green/p/ZT5116050S
Add to quotation
View all Mobile Phones
Description
Honor Magic V3 6.43 Inch 5G Qualcomm Snapdragon 8 Gen 3 12GB RAM 512GB Storage Green Mobile Phone
Specifications
Specifications for Magic V3 6.43 Inch 5G 12GB 512GB Green
Product Type
Mobile Phones
Memory
512GB
Connection
Wi-Fi and Bluetooth 5.3
Colour
Green
Weight
230g
Screen Size
6.43in
Processor
Qualcomm Snapdragon 8 Gen 3
Memory (RAM)
12GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome