Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Magic6 Pro 6.8" 12GBG 512GB EPI Green
By Honor
Order Code:
ZT5116058S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
1199.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/magic6-pro-6-8-inch-12gbg-512gb-epi-green/p/ZT5116058S
Add to quotation
View all Mobile Phones
Description
Honor Magic6 Pro 6.8 Inch Qualcomm Snapdragon 8 Gen 3 12GB RAM 512GB Epi Green Mobile Phone
Specifications
Specifications for Magic6 Pro 6.8" 12GBG 512GB EPI Green
Product Type
Mobile Phones
Weight
229g Glass / 225g PU
Screen Size
6.8in
Connection
Wi-Fi and Bluetooth 5.3
Processor
Snapdragon 8 Gen 3
Colour
Epi Green
Memory
512GB
Memory (RAM)
12GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome