Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Moto E14 6.56in 2GB 64GB - Pastel Green
By Motorola
Order Code:
ZT4972749S
£82.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
82.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/moto-e14-6-56in-2gb-64gb-pastel-green/p/ZT4972749S
Add to quotation
View all Mobile Phones
Description
Motorola Moto E14 6.56 Inch Unisoc T606 2GB RAM 64GB Storage Android 14 Go Pastel Green Mobile Phone
Specifications
Specifications for Moto E14 6.56in 2GB 64GB - Pastel Green
Product Type
Mobile Phones
Connection
Wi-Fi and Bluetooth 5.0
Colour
Pastel Green
Operating System
Android 14
Weight
178.8g
Memory
64GB
Screen Size
6.56in
Processor
Unisoc T606
SIM Slots
Dual (Nano SIM)
Memory (RAM)
2GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome