Moto E14 6.56in 2GB 64GB - Pastel Purple

Order Code: ZT4972682S

£82.99 Inc VAT (20%)


Description

Motorola Moto E14 6.56 Inch Unisoc T606 2GB RAM 64GB Storage Android 14 Go Pastel Purple Mobile Phone

Specifications for Moto E14 6.56in 2GB 64GB - Pastel Purple
  • Product Type
    Mobile Phones
  • Connection
    Wi-Fi and Bluetooth 5.0
  • Screen Size
    6.56in
  • Operating System
    Android 14
  • Memory
    64GB
  • SIM Slots
    Dual (Nano SIM)
  • Colour
    Pastel Purple
  • Processor
    Unisoc T606
  • Weight
    178.8g
  • Memory (RAM)
    2GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome