Moto E14 6.56in T606 2GB 64GB - Graphite

Order Code: ZT4972750S

£82.99 Inc VAT (20%)


Description

Motorola Moto E14 6.56 Inch Unisoc T606 2GB RAM 64GB Storage Android 14 Go Graphite Grey Mobile Phone

Specifications for Moto E14 6.56in T606 2GB 64GB - Graphite
  • Product Type
    Mobile Phones
  • Memory
    64GB
  • Connection
    Wi-Fi and Bluetooth 5.0
  • Colour
    Graphite Grey
  • Operating System
    Android 14
  • Screen Size
    6.56in
  • Processor
    Unisoc T606
  • SIM Slots
    Dual (Nano SIM)
  • Weight
    178.8g
  • Memory (RAM)
    2GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome