Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Moto G04 6.56" T606 4GB 64GB Black
By Motorola
Order Code:
ZT4783591S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/moto-g04-6-56-inch-t606-4gb-64gb-black/p/ZT4783591S
Add to quotation
View all Mobile Phones
Description
Motorola Moto G04 6.56 Inch Unisoc T606 4GB RAM 64GB Storage Android 14 Concord Black Mobile Phone
Specifications
Specifications for Moto G04 6.56" T606 4GB 64GB Black
Type
Mobile Phones
Memory (RAM)
4GB
SIM Slots
Dual (2 Nano)
Weight
178.8g
Colour
Concord Black
Connection
Wi-Fi and Bluetooth
Operating System
Android 14
Processor
Unisoc T606
Screen Size
6.56in
Memory
64GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome