Moto G34 5G 6.53" 695 4GB 128GB Black

Order Code: ZT4783562S

£169.99 Inc VAT (20%)


Description

Motorola Moto G34 6.5 Inch 5G Qualcomm Snapdragon 695 4GB RAM 128GB Storage Android 14 Charcoal Black Mobile Phone

Specifications for Moto G34 5G 6.53" 695 4GB 128GB Black
  • Type
    Mobile Phones
  • Processor
    Qualcomm Snapdragon 695
  • Memory
    128GB
  • Memory (RAM)
    4GB
  • Weight
    179g
  • Operating System
    Android 14
  • Connection
    Wi-Fi and Bluetooth
  • Screen Size
    6.5in
  • Colour
    Charcoal Black
  • SIM Slots
    Dual (eSIM +Nano/microSD)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome