Moto G85 5G 6.67in QS 6s 12GB 256GB - Blue

Order Code: ZT4972784S

£319.99 Inc VAT (20%)


Description

Motorola Moto G85 5G 6.67 Inch Qualcomm Snapdragon 6s Gen 3 12GB RAM 256GB Storage Android 14 Cobalt Blue Mobile Phone

Specifications for Moto G85 5G 6.67in QS 6s 12GB 256GB - Blue
  • Product Type
    Mobile Phones
  • Screen Size
    6.67in
  • Connection
    Wi-Fi and Bluetooth
  • Weight
    171g
  • Memory
    256GB
  • Operating System
    Android 14
  • Colour
    Cobalt Blue
  • Processor
    Qualcomm Snapdragon 6s Gen 3
  • Memory (RAM)
    12GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome