Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Muf 64DA 64GB USB-C Flash Drive Blue
By Samsung
Order Code:
ZT3525175S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 - 19
£12.59
10%
20 +
£11.89
15%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/muf-64da-64gb-usb-c-flash-drive-blue/p/ZT3525175S
Add to quotation
View all Mobile Phones
Description
Samsung MUF-64DA 64GB USB-C Flash Drive Blue
Tags:
#BulkDiscount
Specifications
Specifications for Muf 64DA 64GB USB-C Flash Drive Blue
Read Speed
Up to 400MB/s
Speed Rating
USB 3.2
Colour
Mystic Blue
Capacity
64GB
Type
USB Memory Sticks
Case
Protective Cap
Weight
3.4g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome