Odyssey G6 27in Fsync HDMI DP USB Hub

Order Code: ZT3525414S

£599.99 Inc VAT (20%)


Description

Samsung Odyssey G6 27 Inch 2560 x 1440 Pixels Quad HD FreeSync Premium Pro HDMI DisplayPort USB Hub Monitor

Specifications for Odyssey G6 27in Fsync HDMI DP USB Hub
  • Full HD
    QHD
  • Weight
    5.5kg
  • Size Range
    27-27.9in
  • Resolution
    2560x1440
  • Dimensions With Stand
    615x306x576mm
  • Contrast Ratio
    2500, 1
  • USB Port
    USB Hub
  • Colour
    Black
  • Panel Type
    VA
  • Monitor Size
    27in
  • Weight With Stand
    7.2kg
  • Height Adjustable
    120mm
  • Aspect Ratio
    16:09:00
  • Response Time
    1ms
  • Form
    Curved LED Monitor
  • Display Port
    1
  • Product Type
    Desktop Monitors
  • Built-In Speakers
    Yes
  • Vesa Mount Size
    100x100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome