Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Pro Plus UHS-1 MicroSDXC + SD Adapter
By Samsung
Order Code:
ZT5154051S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/pro-plus-uhs-1-microsdxc-%2B-sd-adapter/p/ZT5154051S
Add to quotation
View all Mobile Phones
Description
Samsung Pro Plus UHS-1 MicroSDXC Memory Card and SD Adapter
Specifications
Specifications for Pro Plus UHS-1 MicroSDXC + SD Adapter
Product Type
Flash Memory Cards
Capacity
1TB
Read Speed
Up to 180MB/s
Colour
Blue
Speed Rating
Class 10
Weight
0.25g
Write Speed
Up to 130MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome