Pulse+ 6.56in Unisoc T606 4GB 128GB - Blue

Order Code: ZT4972636S

£99.99 Inc VAT (20%)


Description

HMD Pulse+ 6.56 Inch Unisoc T606 Dual SIM 4GB RAM 128GB Storage Android 14 Midnight Blue Mobile Phone

Specifications for Pulse+ 6.56in Unisoc T606 4GB 128GB - Blue
  • Weight
    187g
  • RAM
    4GB
  • Colour
    Midnight Blue
  • SIM Slots
    Dual
  • Processor
    Unisoc T606
  • Connection
    Wi-Fi and Bluetooth 5.0
  • Screen Size
    6.56in
  • Memory
    128GB
  • Product Type
    Mobile Phones
  • Operating System
    Android

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome