Pulse+ Business 6.6in 6GB 128GB - Blue

Order Code: ZT4972683S

£159.99 Inc VAT (20%)


Description

HMD Pulse+ Business Edition 6.56 Inch Unisoc T606 Dual SIM 6GB RAM 128GB Storage Android 14 Blue Mobile Phone

Specifications for Pulse+ Business 6.6in 6GB 128GB - Blue
  • Product Type
    Mobile Phones
  • Memory
    128GB
  • RAM
    6GB
  • Colour
    Blue
  • Screen Size
    6.56in
  • Operating System
    Android
  • Connection
    Wi-Fi and Bluetooth 5.0
  • SIM Slots
    Dual
  • Weight
    187g
  • Processor
    Unisoc T606

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome