Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Pulse 6.6in Unisoc T606 4GB 64GB - Blue
By HMD
Order Code:
ZT4972704S
£91.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
91.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/pulse-6-6in-unisoc-t606-4gb-64gb-blue/p/ZT4972704S
Add to quotation
View all Mobile Phones
Description
HMD Pulse 6.56 Inch Unisoc T606 Dual SIM 4GB RAM 64GB Storage Android 14 Atmos Blue Mobile Phone
Specifications
Specifications for Pulse 6.6in Unisoc T606 4GB 64GB - Blue
Connection
Wi-Fi and Bluetooth 5.0
Operating System
Android
Colour
Atmos Blue
Weight
187g
SIM Slots
Dual
Screen Size
6.56in
Product Type
Mobile Phones
RAM
4GB
Processor
Unisoc T606
Memory
64GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome