Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Pulse 6.6in Unisoc T606 4GB 64GB - Pink
By HMD
Order Code:
ZT4972720S
£91.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
91.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/pulse-6-6in-unisoc-t606-4gb-64gb-pink/p/ZT4972720S
Add to quotation
View all Mobile Phones
Description
HMD Pulse 6.56 Inch Unisoc T606 Dual SIM 4GB RAM 64GB Storage Android 14 Dreamy Pink Mobile Phone
Specifications
Specifications for Pulse 6.6in Unisoc T606 4GB 64GB - Pink
Memory
64GB
Operating System
Android
Screen Size
6.56in
Colour
Dreamy Pink
Weight
187g
SIM Slots
Dual
Processor
Unisoc T606
Product Type
Mobile Phones
Connection
Wi-Fi and Bluetooth 5.0
RAM
4GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome