Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
TP1241 Tradesman 3 2.8" Tough Phone
By JCB
Order Code:
ZT4796376S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/tp1241-tradesman-3-2-8-inch-tough-phone/p/ZT4796376S
Add to quotation
View all Mobile Phones
Description
JCB TP1241 Tradesman 3 2.8 Inch Display Toughphone
Specifications
Specifications for TP1241 Tradesman 3 2.8" Tough Phone
Product Type
Mobile Phones
Weight
154g
Memory
4GB
Colour
Black
Operating System
Android
Screen Size
2.8in
SIM Slots
Dual
RAM
512MB
Drop Protection
Up to 1.5 Metres
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome