Ultra 64GB Uhsi MicroSD for Chromebook

Order Code: ZT3524330S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

SanDisk Ultra 64GB MicroSDXC UHS-I Class 10 Memory Card for Chromebook

Specifications for Ultra 64GB Uhsi MicroSD for Chromebook
  • UHS Speed Class
    1
  • Speed Rating
    Class 10
  • Colour
    Red/Grey
  • Form
    SDXC Cards
  • Type
    Flash Memory Cards
  • Video Speed Class
    10
  • Read Speed
    Up to 160MB/s
  • Capacity
    64GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome