Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
X6b 6.56" MTK Helio G85 4GB 128GB Green
By Honor
Order Code:
ZT5116018S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/x6b-6-56-inch-mtk-helio-g85-4gb-128gb-green/p/ZT5116018S
Add to quotation
View all Mobile Phones
Description
Honor X6b 6.56 Inch MediaTek Helio G85 4GB RAM 128GB Storage Forest Green Mobile Phone
Specifications
Specifications for X6b 6.56" MTK Helio G85 4GB 128GB Green
Product Type
Mobile Phones
Colour
Forest Green
Weight
192g
Memory
128GB
Operating System
MagicOS 8.0(Android 14)
Screen Size
6.56in
Processor
MediaTek Helio G85
Memory (RAM)
4GB
Connection
Wi-Fi and Bluetooth 5.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome