Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Xcover 6 Pro 5G 6.6in 6GB 128GB Black
By Samsung
Order Code:
ZT3525234S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/xcover-6-pro-5g-6-6in-6gb-128gb-black/p/ZT3525234S
Add to quotation
View all Mobile Phones
Description
Samsung Galaxy Xcover6 Pro 6.6 Inch Hybrid Dual SIM 5G USB C 6GB 128GB 4050 mAh Black Mobile Phone
Specifications
Specifications for Xcover 6 Pro 5G 6.6in 6GB 128GB Black
Operating System
Android 12
RAM
6GB
Screen Size
6.6in
Weight
235g
Type
Mobile Phones
Processor
Snapdragon 778G Octa Core
Colour
Black
Memory
128GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome