Xperia 5 V 6.1" 5G 8GB 128GB Silver

Order Code: ZT4784266S

£899.99 Inc VAT (20%)


Description

Sony Xperia 5 V 6.1 Inch 5G Dual SIM 8GB RAM 128GB Storage Android 13 5000 mAh Silver Smartphone

Specifications for Xperia 5 V 6.1" 5G 8GB 128GB Silver
  • Type
    Mobile Phones
  • SIM Slots
    Dual
  • Screen Size
    6.1in
  • Memory
    128GB
  • Operating System
    Android 13
  • Weight
    182g
  • MicroSD Card Support
    Up to 1TB
  • Colour
    Platinum Silver
  • Connection
    Wi-Fi and Bluetooth
  • RAM
    8GB
  • Dust Protection
    IP6X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome