Corsivo Sitting/Standing Workstation, HxWxD 110 X 800 X 615mm, Black

Order Code: ZT2693432S

£419.99 Inc VAT (20%)


Description

Corsivo sitting/standing workstation, HxWxD 110 x 800 x 615 mm, black. Supplied = assembled. Height = 110 mm. Width = 800 mm. Depth = 615 mm. Height adjustment range = 28 - 390 mm. Material = wood fibre board, plastic. Colour = black. Type of mounting = free standing. Max. load = 17 kg. Product type = add-on desktops. Easy height adjustment using gas lift for an effortless transition from sitting to standing. The larger, two level worktop is suitable for versatile configuration options - for use with two monitors, one monitor or a laptop. Easy assembly - simply attach the optional keyboard drawer and get to work. Practical device channel provides space for additional accessories and mobile phones. Can be placed on the desk fully assembled. Practical workstation that transforms the classic desk into a dynamic sitting/standing workplace, keeping users in motion and promoting healthy and active work. Platform size (WxD) 800 x 400 mm, keyboard platform (WxD) 795 x 300 mm.

See full description
Specifications for Corsivo Sitting/Standing Workstation, HxWxD 110 X 800 X 615mm, Black
  • Mounting Type
    Free Standing
  • Load Capacity
    17kg
  • Supplied
    Assembled
  • Product Type
    Add-On Desktops
  • Adjustable Height Range
    28 - 390mm
  • Colour
    Black
  • Material
    Wood Fibre Board, Plastic
  • Depth
    615mm
  • Width
    800mm
  • Height
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome