Multimedia Cabinet Silver/Grey Code

Order Code: ZT1059722S

£699.99 Inc VAT (20%)


Description

Multimedia Projection Cabinet is extremely versatile, compact and secure housing a range of presentation equipment in its sturdy mobile cabinet. Its three shelves can be adjusted to suit different equipment sizes, while the projector shelf slides out for use and has a tilt angle adjuster. Easy to assemble, its steel front and rear doors lock for maximum security.

Specifications for Multimedia Cabinet Silver/Grey Code
  • MFR Part No.
    1902339
  • Depth
    400mm
  • Type
    Multimedia Cart
  • Width
    475mm
  • Height
    800mm
  • Weight
    43.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome