Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Mouse & Wrist Pads
21.5 X 30 cm Premium Gel Mouse Pad - Black/Silver
By Esselte
Order Code:
ZT1061157S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£23.74
5%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/computers-and-electronics/mouse-and-wrist-pads/21-5-x-30-cm-premium-gel-mouse-pad-black-silver/p/ZT1061157S
Add to quotation
View all Mouse & Wrist Pads
Description
Gel-filled mouse pad. Skin-friendly Lycra surface for optimal comfort and precise mouse tracking
Tags:
#BulkDiscount
Specifications
Specifications for 21.5 X 30 cm Premium Gel Mouse Pad - Black/Silver
MFR Part No.
67038
Colour
Black
Depth
300.0mm
Height
30.0mm
Weight
0.3kg
Width
215.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome