9172801 Memory Foam Wrist Rest and Mouse Pad Sapphire

Order Code: ZT3381074S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£12.878%


Description

Soft foam pillow conforms to your wrist for exceptional comfort, redistributes pressure points and ensures proper hand position while mousing, optical-friendly mouse pad features superior tracking surface, colour sapphire. The memory foam pillow conforms to your wrist for exceptional comfort, yet never loses its shape and redistributes pressure points and the shape ensures a proper hand position while using the mouse on the optical-friendly mouse pad.

See full description
Specifications for 9172801 Memory Foam Wrist Rest and Mouse Pad Sapphire
  • Product Type
    Wrist Rest and Mouse Pad
  • Colour
    Sapphire
  • Material
    Memory Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome